Skip Content
DISC 5X7/8 F726 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5X7/8 F726 120

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN95022A
  • Mfr. Model # 95022A
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 0.065 lbs

Technical Specs

  • Grade Fine
  • Item Fibre Disc
  • Grit 120
  • Max. RPM 10,000
  • Colour Black
  • Series Neon F726
  • Disc Dia. 5"
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Backing Weight Y
  • Backing Material Heavy-duty Vulcanized Fibre
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List