Skip Content
DISC 5X7/8 F726 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5X7/8 F726 100

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN95021A
  • Mfr. Model # 95021A
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 0.065 lbs

Technical Specs

  • Colour Black
  • Grade Fine
  • Grit 100
  • Item Fibre Disc
  • Max. RPM 10,000
  • Series Neon F726
  • Mounting Hole Size 7/8"
  • Backing Weight Y
  • Disc Dia. 5"
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Heavy-duty Vulcanized Fibre

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list