Skip Content
DISC 5X7/8 F226 16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC 5X7/8 F226 16

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN33617
  • Mfr. Model # 33617
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.54 lbs

Product Details

Gemini metalite F226 disc is a tough, durable aluminum oxide abrasive with a fast initial cut. Size 5 inches x 7/8 inch, grit is 16.

Technical Specs

  • Grit 16
  • Colour Brown
  • Grade Extra Coarse
  • Item Fiber Disc
  • Max. RPM 10,000
  • Mounting Hole Size 7/8"
  • Backing Weight Y
  • Series F226
  • Disc Dia. 5"
  • Abrasive Type Coated
  • Backing Material Fiber
  • Abrasive Material Aluminum Oxide
  • Vacuum Hole Design No Hole

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list