Skip Content
DISC 5X7/8 F226 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC 5X7/8 F226 120

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN33585
  • Mfr. Model # 33585
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

Gemini metalite F226 disc is a tough, durable aluminum oxide abrasive with a fast initial cut. Size 5 inches x 7/8 inch, grit is 120.

Technical Specs

  • Item Arbor Mount Sanding Disc
  • Grade Fine
  • Colour Brown
  • Grit 120
  • Max. RPM 10,000
  • Series F226
  • Disc Dia. 5"
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Fiber
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list