Skip Content
DISC 5X7/8 CS570 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5X7/8 CS570 50

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS204094
  • Mfr. Model # 204094
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 589
  • Shipping Weight 1.815 lbs

Product Details

CS570 Alumina Zirconia - High performance fibre disc with additional multibond for high stock removal rate and long service life for cool grinding on stainless steel and high-alloy steel, especially for surface grinding.

Technical Specs

  • Colour Green
  • Item Fibre Disc
  • Grade CS570
  • Grit 50
  • Series CS570
  • Max. RPM 12,200
  • Mounting Hole Size 7/8"
  • Disc Dia. 5"
  • Backing Weight 8mm
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Material Vulcanized Fibre

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list