Skip Content
DISC 5X7/8 CS570 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5X7/8 CS570 36

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS204093
  • Mfr. Model # 204093
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 589
  • Shipping Weight 2.475 lbs

Product Details

CS570 Alumina Zirconia - High performance fibre disc with additional multibond for high stock removal rate and long service life for cool grinding on stainless steel and high-alloy steel, especially for surface grinding.

Technical Specs

  • Grade CS570
  • Item Fibre Disc
  • Colour Green
  • Grit 36
  • Max. RPM 12,000
  • Disc Dia. 5"
  • Mounting Hole Size 7/8"
  • Series CS570
  • Backing Weight 8mm
  • Backing Material Vulcanized Fibre
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list