Skip Content
DISC 5X7/8 CS570 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5X7/8 CS570 100

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS204097
  • Mfr. Model # 204097
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 589
  • Shipping Weight 1.375 lbs

Product Details

CS570 Alumina Zirconia - High performance fibre disc with additional multibond for high stock removal rate and long service life for cool grinding on stainless steel and high-alloy steel, especially for surface grinding.

Technical Specs

  • Colour Green
  • Item Fibre Disc
  • Grade CS570
  • Grit 100
  • Series CS570
  • Max. RPM 12,200
  • Mounting Hole Size 7/8"
  • Disc Dia. 5"
  • Abrasive Type Coated
  • Backing Weight 8mm
  • Abrasive Material Zirconia Alumina
  • Backing Material Vulcanized Fibre
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List