Skip Content
Discontinued with Replacement
DISC 5X7/8 CS561 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC 5X7/8 CS561 80

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS70439
  • Mfr. Model # 70439
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs
Suggested Replacement Product
DISC 5X7/8 CS561 80

Price: NA

Product Details

KLINGSPOR abrasive fibre discs are outstanding for rough grinding and sanding, de-rusting metal parts, deburring and grinding welded seams. The CS 561 fibre disc is especially suited for working on steel and NF metals. Size 5 inches. Arbor size 7/8 inch. Grit 80.

Technical Specs

  • Grit 80

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list