Skip Content
DISC 5X7/8 CS561 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5X7/8 CS561 40

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS11013
  • Mfr. Model # 11013
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 589
  • Shipping Weight 1.65 lbs

Product Details

CS561 Aluminum Oxide - Abrasive fibre disc that uses a premium quality AO grain, which is especially suited for working with steel and non-ferrous metals.

Technical Specs

  • Colour Red
  • Item Fibre Disc
  • Grade CS561
  • Grit 40
  • Max. RPM 12,000
  • Series CS561
  • Mounting Hole Size 7/8"
  • Disc Dia. 5"
  • Backing Weight 8mm
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Material Vulcanized Fibre

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list