Skip Content
DISC 5X7/8 CMT730 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5X7/8 CMT730 80

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS304075
  • Mfr. Model # 304075
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Abrasive mop disc which uses the CMT mounting plate KLS19268. Size 5 inches, Max. RPM 12,200, 80 grit. Features cool grinding, short set up times, long service time and extremely high stock removal.

Technical Specs

  • Item Flap Disc
  • Grit 80
  • Series CMT 730 Multibond, Convex Design
  • Max. RPM 12,200
  • Disc Dia. 5"
  • Disc Type 29
  • Mounting Size Must Use with CMT555 Mounting Plate (316523)
  • Abrasive Material Zirconia Alumina
  • Backing Weight X
  • Backing Material Plastic
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List