Skip Content
DISC 5X7/8 CMT730 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5X7/8 CMT730 60

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS304074
  • Mfr. Model # 304074
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Abrasive mop disc which uses the CMT mounting plate KLS19268. Size 5 inches, Max. RPM 12,200, 60 grit. Features cool grinding, short set up times, long service time and extremely high stock removal.

Technical Specs

  • Item Flap Disc
  • Grit 60
  • Max. RPM 12,200
  • Series CMT 730 Multibond, Convex Design
  • Mounting Size Must Use with CMT555 Mounting Plate (316523)
  • Disc Dia. 5"
  • Disc Type 29
  • Backing Weight X
  • Abrasive Material Zirconia Alumina
  • Backing Material Plastic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list