Skip Content
DISC 5X0 CMT728 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5X0 CMT728 40

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS252881
  • Mfr. Model # 252881
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

CMT 728 - Flat Design. Size 5 inches. Maximum RPM 12,200. Grit 40.

Technical Specs

  • Max. RPM 12,200
  • Item Flap Disc
  • Grit 40
  • Series CMT 728, Flat Design
  • Mounting Size Must Use with CMT555 Mounting Plate (316523)
  • Backing Weight X
  • Disc Dia. 5"
  • Backing Material Plastic
  • Disc Type 27
  • Abrasive Material Zirconia Alumina
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List