Skip Content
DISC 5X0 CMT728 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5X0 CMT728 120

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS252884
  • Mfr. Model # 252884
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

CMT 728 - Flat Design. Size 5 inches. Maximum RPM 12,200. Grit 120.

Technical Specs

  • Item Flap Disc
  • Max. RPM 12,200
  • Series CMT 728, Flat Design
  • Backing Weight X
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list