Skip Content
DISC 5X0 CMT726 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5X0 CMT726 80

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS252879
  • Mfr. Model # 252879
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

CMT 726 - Convex Design. Size 5 inches. Maximum RPM 12,200. Grit 80.

Technical Specs

  • Grit 80
  • Max. RPM 12,200
  • Disc Type 29
  • Series CMT 726, Convex Design
  • Disc Dia. 5"
  • Mounting Size Must Use with CMT555 Mounting Plate (316523)
  • Backing Weight X
  • Item Flap Disc
  • Backing Material Plastic
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list