Skip Content
DISC 5X0 CMT726 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5X0 CMT726 60

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS252878
  • Mfr. Model # 252878
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

CMT 726 - Convex Design. Size 5 inches. Maximum RPM 12,200. Grit 60.

Technical Specs

  • Item Flap Disc
  • Grit 60
  • Series CMT 726, Convex Design
  • Max. RPM 12,200
  • Disc Type 29
  • Mounting Size Must Use with CMT555 Mounting Plate (316523)
  • Disc Dia. 5"
  • Backing Weight X
  • Abrasive Material Zirconia Alumina
  • Backing Material Plastic
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List