Skip Content
DISC 5X0 CMT726 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5X0 CMT726 40

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS252877
  • Mfr. Model # 252877
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

CMT 726 - Convex Design. Size 5 inches. Maximum RPM 12,200. Grit 40.

Technical Specs

  • Grit 40
  • Item Flap Disc
  • Max. RPM 12,200
  • Series CMT 726, Convex Design
  • Disc Type 29
  • Disc Dia. 5"
  • Backing Weight X
  • Mounting Size Must Use with CMT555 Mounting Plate (316523)
  • Backing Material Plastic
  • Abrasive Material Zirconia Alumina
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List