Skip Content
DISC 5IN RAPID PREP H AND L A/O MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5IN RAPID PREP H AND L A/O MD

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN55022
  • Mfr. Model # 55022
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 598
  • Shipping Weight 0.055 lbs

Product Details

Good choice for finishing and blending applications. Resin system is tailored for aerospace applications. Will not load on aluminum and soft metals. Improved hook and loop backing.

Technical Specs

  • Colour Maroon
  • Item Hook-and-Loop Sanding Disc
  • Grade Medium
  • Disc Dia. 5"
  • Grit Medium
  • Series Rapid Prep
  • Vacuum Hole Design No Hole
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Backing Material Hook and Loop
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List