Skip Content
DISC 5IN PSA P120B PB273 100/ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC 5IN PSA P120B PB273 100/ROLL

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN62929
  • Mfr. Model # 62929
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 600
  • Shipping Weight 0.95 lbs

Product Details

Norton PB273 anti-load resin PSA paper disc has been designed using a premium P-graded grain providing a faster cut rate and extended life. The B-weight paper improves resistance to delamination. 5 inch 120 grit.

Technical Specs

  • Grit 120
  • Disc Dia. 5"
  • Discs per Roll 100
  • Rolls/Case 4"
  • Item PSA Stick and Stand Disc Roll
  • Series PB273
  • Vacuum Hole Design No Hole
  • Backing Material Paper
  • Backing Weight B

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List