DISC 5IN BLNK P800-B SPD-GRIP 100/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC 5IN BLNK P800-B SPD-GRIP 100/P

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31536
  • Mfr. Model # 31536
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 3285
  • Shipping Weight 0.005 lbs

Product Details

Premium P-graded heat treated aluminum oxide abrasive. High strength B-wt latex backing. Non-pigmented stearate (No-Fil(R)) open coat. Superior strength and tear resistance, flexible. No colour transfer to work surface. 100 discs per package (3 in. 50 per package).

Technical Specs

  • Series A275
  • Backing Weight B-Weight
  • Item Paper Discs

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list