Skip Content
DISC 5IN BLNK P120-C SPD-GRIP 100/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5IN BLNK P120-C SPD-GRIP 100/P

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN49905
  • Mfr. Model # 49905
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Product Details

Speed-grip disc hook and loop no-fil adalox A290 is a P-grade aluminium oxide abrasive. Heavy-duty C-wt backing, stearate open coat, increased life, fast cut rate, consistent finish, edge tear resistant, and durable.

Technical Specs

  • Grit 120
  • Colour Yellow
  • Grade Fine
  • Series A290
  • Disc Dia. 5"
  • Item Hook-and-Loop Sanding Disc
  • Vacuum Hole Design No Hole
  • Backing Weight C
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list