Skip Content
DISC 5IN BLNK P100-C SPD-GRIP 100/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC 5IN BLNK P100-C SPD-GRIP 100/P

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN49906
  • Mfr. Model # 49906
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Speed-grip disc hook and loop no-fil adalox A290 is a P-grade aluminium oxide abrasive. Heavy-duty C-wt backing, stearate open coat, increased life, fast cut rate, consistent finish, edge tear resistant, and durable.

Technical Specs

  • Grit 100
  • Colour Yellow
  • Series A290
  • Disc Dia. 5"
  • Item Hook-and-Loop Sanding Disc
  • Grade Fine
  • Backing Weight C
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List