Skip Content
DISC 5IN A275 P400-B SPDGRIP 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5IN A275 P400-B SPDGRIP 100/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN31573
  • Mfr. Model # 31573
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Paper Discs
  • Colour Champagne
  • Grade Super Fine
  • Grit 400
  • Series A275
  • Disc Dia. 5"
  • Vacuum Hole Design 5 Hole
  • Abrasive Type Coated
  • Backing Weight B-Weight
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list