Skip Content
DISC 5 X 7/8 BLAZE  36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5 X 7/8 BLAZE 36

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN98006
  • Mfr. Model # 98006
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 1.0 lbs

Product Details

Norton blaze fiber disc. Disc diameter 5 inches. Grade extra coarse. 36 grit. Abrasive type closed coat. Resin bonded. Stearated. Abrasive material ceramic aluminum oxide. Backing material fiber. Backing weight X. Mounting hole size 7/8 inch. Colour orange. Series F980. Maximum RPM 10,000.

Technical Specs

  • Item Fibre Disc
  • Colour Orange
  • Grade Extra Coarse
  • Grit 36
  • Max. RPM 10,000
  • Series Blaze F980
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Disc Dia. 5"
  • Backing Weight X
  • Abrasive Material Ceramic Alumina
  • Abrasive Type Coated
  • Backing Material Heavy-duty Vulcanized Fibre

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List