Skip Content
DISC 5 BLNK P80-C SPD-GRIP 1C/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5 BLNK P80-C SPD-GRIP 1C/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN49907
  • Mfr. Model # 49907
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

Speed-grip disc hook and loop no-fil adalox A290 is a P-grade aluminium oxide abrasive. Heavy-duty C-wt backing, stearate open coat, increased life, fast cut rate, consistent finish, edge tear resistant, and durable.

Technical Specs

  • Grit 80
  • Item Hook-and-Loop Sanding Disc
  • Grade Medium
  • Colour Yellow
  • Disc Dia. 5"
  • Series A290
  • Backing Weight C
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list