Skip Content
DISC 5 AVOS F826 50 SPEED-LOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 5 AVOS F826 50 SPEED-LOK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN26558
  • Mfr. Model # 26558
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 592
  • Shipping Weight 1.0 lbs

Product Details

Avos Edger Speed-Lok Discs feature a premium self-sharpening zirconia aluminum abrasive for fast aggressive cutting. These discs feature the Norton quick, tool free, twist-on and off speed lok fasteners. Discs lock to fasteners but are easily removed.

Technical Specs

  • Attaching System TS
  • Item Avos Fibre Disc
  • Colour Blue
  • Grade Coarse
  • Max. RPM 12,000
  • Grit 50
  • Attachment Type Fasteners
  • Disc Dia. 5"
  • Backing Weight X
  • Series Bluefire F826P
  • Abrasive Type Coated
  • Abrasive Material Ceramic/Zirconia
  • Backing Material Fibre

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list