DISC 5 AVOS F826 36 SPEED-LOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC 5 AVOS F826 36 SPEED-LOK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN26557
  • Mfr. Model # 26557
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 592
  • Shipping Weight 1.0 lbs

Product Details

Avos Edger Speed-Lok Discs feature a premium self-sharpening zirconia aluminum abrasive for fast aggressive cutting. These discs feature the Norton quick, tool free, twist-on and off speed lok fasteners. Discs lock to fasteners but are easily removed.

Technical Specs

  • Item Avos Fibre Disc
  • Colour Blue
  • Max. RPM 12,000
  • Series Bluefire F826P
  • Backing Weight X
  • Abrasive Type Coated
  • Abrasive Material Ceramic/Zirconia

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list