DISC 4X5/8 F726 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC 4X5/8 F726 60G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN95003A
  • Mfr. Model # 95003A
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 0.045 lbs

Technical Specs

  • Colour Black
  • Item Sanding Disc
  • Max. RPM 12,000
  • Series Neon F726
  • Mounting Hole Size 5/8"
  • Backing Weight X
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Vacuum Hole Design No Hole

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list