Skip Content
DISC 4X5/8 F726 50G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 4X5/8 F726 50G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN95002A
  • Mfr. Model # 95002A
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 0.045 lbs

Technical Specs

  • Grade Coarse
  • Colour Black
  • Grit 50
  • Item Fibre Disc
  • Max. RPM 12,000
  • Mounting Hole Size 5/8"
  • Series Neon F726
  • Disc Dia. 4"
  • Backing Weight Y
  • Abrasive Material Aluminum Oxide
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Backing Material Heavy-duty Vulcanized Fibre

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list