Skip Content
DISC 4X5/8 F726 24G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 4X5/8 F726 24G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN95000A
  • Mfr. Model # 95000A
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 0.045 lbs

Technical Specs

  • Item Sanding Disc
  • Colour Black
  • Grade Coarse
  • Max. RPM 12,000
  • Grit 24
  • Series Neon F726
  • Vacuum Hole Design No Hole
  • Backing Weight X
  • Disc Dia. 4"
  • Mounting Hole Size 5/8"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Fiber

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list