Skip Content
Discontinued with Replacement
DISC 4X5/8 F226 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC 4X5/8 F226 60

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN33431
  • Mfr. Model # 33431
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
DISC 4X5/8 F726 60G

Price: NA

Product Details

Gemini metalite F226 disc is a tough, durable aluminum oxide abrasive with a fast initial cut. Size 4 inches x 5/8 inch, grit is 60.

Technical Specs

  • Item Arbor Mount Sanding Disc
  • Colour Brown
  • Grade Coarse
  • Max. RPM 12,000
  • Grit 60
  • Series F226
  • Mounting Hole Size 5/8"
  • Disc Dia. 4"
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Backing Weight Y
  • Abrasive Material Aluminum Oxide
  • Backing Material Fiber

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list