Skip Content
DISC 4X5/8 F226 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC 4X5/8 F226 120

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN33428
  • Mfr. Model # 33428
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Gemini metalite F226 disc is a tough, durable aluminum oxide abrasive with a fast initial cut. Size 4 inches x 5/8 inch, grit is 120.

Technical Specs

  • Grit 120
  • Colour Brown
  • Item Fiber Disc
  • Grade Fine
  • Series F226
  • Mounting Hole Size 5/8"
  • Max. RPM 12,000
  • Abrasive Type Coated
  • Backing Weight Y
  • Disc Dia. 4"
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide
  • Backing Material Fiber

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list