Skip Content
Discontinued with Replacement
DISC 4X5/8 F226 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC 4X5/8 F226 100

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN33429
  • Mfr. Model # 33429
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
DISC 4X5/8 F726 100G

Price: NA

Product Details

Gemini metalite F226 disc is a tough, durable aluminum oxide abrasive with a fast initial cut. Size 4 inches x 5/8 inch, grit is 100.

Technical Specs

  • Colour Brown
  • Item Fiber Disc
  • Series F226
  • Max. RPM 12,000
  • Mounting Hole Size 5/8"
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide
  • Backing Weight Y
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list