Discontinued with Replacement
DISC 4INBLNK BEARTEX SCF A/O 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISC 4INBLNK BEARTEX SCF A/O 120

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN04443
  • Mfr. Model # 04443
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
DISC HOOK AND LOOP MED 4IN

Your Price: NA

Product Details

Beartex surface blending disc with hook and loop fastening system. It is flexible, reinforced nylon web eliminates edge fraying and grain shredding, uniform abrasive coating and consistent finish, and open construction resists loading.

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Colour Maroon
  • Series STE
  • Vacuum Hole Design No Hole
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list