Skip Content
Discontinued with Replacement
DISC 4-1/2X7/8X60G F968 GLTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC 4-1/2X7/8X60G F968 GLTE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN41310
  • Mfr. Model # 41310
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs
Suggested Replacement Product
NORTON CERAMIC WHEEL 4-1/2 X 7/8 60

Price: NA

Technical Specs

  • Colour Green
  • Item Fiber Disc
  • Series Red Heat
  • Max. RPM 11,000
  • Mounting Hole Size 7/8"
  • Backing Weight Y
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list