Skip Content
DISC 4-1/2X7/8 F726 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 4-1/2X7/8 F726 80

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN95011
  • Mfr. Model # 95011
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Black
  • Item Sanding Disc
  • Grit 80
  • Mounting Hole Size 7/8"
  • Grade Fine
  • Series Neon F726
  • Max. RPM 11,000
  • Vacuum Hole Design No Hole
  • Backing Weight X
  • Abrasive Type Coated
  • Disc Dia. 4-1/2"
  • Abrasive Material Aluminum Oxide
  • Backing Material Fiber

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list