Skip Content
DISC,NEON,4-1/2"DIA. X 7/8",24 GRIT,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC,NEON,4-1/2"DIA. X 7/8",24 GRIT,PK10

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN95007A
  • Mfr. Model # 95007A
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 1.02 lbs

Technical Specs

  • Item Arbor Mount Sanding Disc
  • Grade Coarse
  • Colour Black
  • Grit 24
  • Max. RPM 11,000
  • Series Neon
  • Disc Dia. 4-1/2"
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Backing Weight Y
  • Abrasive Material Aluminum Oxide
  • Backing Material Fiber
  • Vacuum Hole Design No Hole

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list