Skip Content
DISC 4-1/2X7/8 F726 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 4-1/2X7/8 F726 100

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN95012
  • Mfr. Model # 95012
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Black
  • Item Sanding Disc
  • Grade Fine
  • Grit 100
  • Max. RPM 11,000
  • Series Neon F726
  • Mounting Hole Size 7/8"
  • Disc Dia. 4-1/2"
  • Backing Weight X
  • Vacuum Hole Design No Hole
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Material Fiber

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list