Skip Content
Discontinued with Replacement
DISC 4-1/2X7/8 F226 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC 4-1/2X7/8 F226 80

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN33511
  • Mfr. Model # 33511
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
DISC 4-1/2X7/8 F726 80

Price: NA

Product Details

Gemini metalite F226 disc is a tough, durable aluminum oxide abrasive with a fast initial cut. Size 4-1/2 inches x 7/8 inch, grit is 80.

Technical Specs

  • Item Arbor Mount Sanding Disc
  • Colour Brown
  • Max. RPM 11,000
  • Series F226
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Weight Y

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list