DISC 4-1/2X7/8 F226 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DISC 4-1/2X7/8 F226 60

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN33513
  • Mfr. Model # 33513
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Gemini metalite F226 disc is a tough, durable aluminum oxide abrasive with a fast initial cut. Size 4-1/2 inches x 7/8 inch, grit is 60.

Technical Specs

  • Colour Brown
  • Item Arbor Mount Sanding Disc
  • Max. RPM 11,000
  • Series F226
  • Mounting Hole Size 7/8"
  • Vacuum Hole Design No Hole
  • Backing Weight Y
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list