DISC 4-1/2X7/8 CS570 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC 4-1/2X7/8 CS570 100

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS204090
  • Mfr. Model # 204090
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 589
  • Shipping Weight 1.155 lbs

Product Details

CS570 Alumina Zirconia - High performance fibre disc with additional multibond for high stock removal rate and long service life for cool grinding on stainless steel and high-alloy steel, especially for surface grinding.

Technical Specs

  • Colour Green
  • Item Fibre Disc
  • Max. RPM 13,000
  • Mounting Hole Size 7/8"
  • Series CS570
  • Backing Weight 8mm
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list