Skip Content
DISC 4-1/2X7/8 CS565 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 4-1/2X7/8 CS565 60

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS6687
  • Mfr. Model # 6687
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 589
  • Shipping Weight 1.375 lbs

Product Details

CS565 Alumina Zirconia - Abrasive fibre disc with high stock removal rate for rough grinding and deburring of steel and stainless steel.

Technical Specs

  • Colour Blue
  • Item Fibre Disc
  • Max. RPM 13,000
  • Series CS565
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Weight 8mm

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list