Skip Content
DISC 4-1/2X7/8 CS561 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 4-1/2X7/8 CS561 36

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS10980
  • Mfr. Model # 10980
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 589
  • Shipping Weight 1.65 lbs

Product Details

CS561 Aluminum Oxide - Abrasive fibre disc that uses a premium quality AO grain, which is especially suited for working with steel and non-ferrous metals.

Technical Specs

  • Item Fibre Disc
  • Colour Red
  • Grit 36
  • Grade CS561
  • Series CS561
  • Max. RPM 13,000
  • Mounting Hole Size 7/8"
  • Disc Dia. 4-1/2"
  • Abrasive Material Aluminum Oxide
  • Backing Material Vulcanized Fibre
  • Abrasive Type Coated
  • Backing Weight 8mm

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list