Skip Content
DISC 4-1/2X7/8 80G F981S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 4-1/2X7/8 80G F981S

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN08470
  • Mfr. Model # 08470
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Red
  • Item Sanding Disc
  • Grade Fine
  • Max. RPM 11,000
  • Disc Dia. 4-1/2"
  • Series Red Heat F981S
  • Mounting Hole Size 7/8"
  • Grit 80
  • Vacuum Hole Design No Hole
  • Backing Weight X
  • Abrasive Type Coated
  • Backing Material Fiber
  • Abrasive Material Ceramic
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List