DISC 4-1/2 X 7/8 BLAZE  60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC 4-1/2 X 7/8 BLAZE 60

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN98003
  • Mfr. Model # 98003
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 591
  • Shipping Weight 1.0 lbs

Product Details

Norton blaze fiber disc. Disc diameter 4-1/2 inches. Grade coarse. 60 grit. Abrasive type closed coat. Resin bonded. Stearated. Abrasive material ceramic aluminum oxide. Backing material fiber. Backing weight X. Mounting hole size 7/8 inch. Colour orange. Series F980. Maximum RPM 11,000.

Technical Specs

  • Colour Orange
  • Item Arbor Mount Sanding Disc
  • Series F980
  • Mounting Hole Size 7/8"
  • Max. RPM 11,000
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Backing Weight X

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list