DISC 3INBLNK R981 50-Y SPEED-LOK TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC 3INBLNK R981 50-Y SPEED-LOK TS

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN37777
  • Mfr. Model # 37777
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 596
  • Shipping Weight 1.0 lbs

Product Details

Norton SG R981 cloth discs with TS speedlok fastening system. Aluminum oxide abrasive for an aggressive cut. Heavy ZY-wt backing for extended durability. Ideal for exotic and heat sensitive metals.

Technical Specs

  • Colour Red
  • Item Cloth Disc
  • Max. RPM 20,000
  • Series R981
  • Backing Weight ZY
  • Abrasive Material Ceramic
  • Abrasive Type Coated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list