Skip Content
DISC 3INBLNK R981 120-Y SPD-LOK TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC 3INBLNK R981 120-Y SPD-LOK TS

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN37780
  • Mfr. Model # 37780
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Attaching System TS
  • Colour Red
  • Item Locking Sanding Disc
  • Grit 120
  • Grade Fine
  • Series R981
  • Max. RPM 20,000
  • Attachment Type Turn-On/Off
  • Disc Dia. 3"
  • Abrasive Type Coated
  • Backing Weight Y
  • Abrasive Material Ceramic
  • Backing Material Waterproof Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list