Skip Content
DISC 3INBLNK R981 120-Y SPD-LOK TR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC 3INBLNK R981 120-Y SPD-LOK TR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN37755
  • Mfr. Model # 37755
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 595
  • Shipping Weight 0.41 lbs

Product Details

Norzon R821 PSA large diameter cloth disc. Used on stationary disc machines for dimensioning and finishing metal workpieces. Size 12 inches, 50 grit.

Technical Specs

  • Grit 120
  • Max. RPM 20,000
  • Disc Dia. 3"
  • Attaching System TR
  • Colour Red
  • Item Quick Change Disc
  • Grade Fine
  • Attachment Type Roll-On/Off
  • Abrasive Material Ceramic
  • Series R981
  • Backing Weight Y
  • Backing Material Cloth
  • Abrasive Type Coated
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List