Skip Content
DISC 3IN R9101 BLAZE RAPID STRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC 3IN R9101 BLAZE RAPID STRIP

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN96557
  • Mfr. Model # 96557
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Max. RPM 12,000
  • Item Rapid Strip Disc
  • Grit X Coarse
  • Colour Orange
  • Attaching System TR (Type 3)
  • Series Blaze Rapid Strip
  • Attachment Type Quick Change
  • Disc Dia. 3"
  • Abrasive Material Ceramic Alumina
  • Abrasive Type Non-Woven
  • Grade Extra Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list