Skip Content
DISC 3IN MINI FLAP40 GRIT MERIT TR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DISC 3IN MINI FLAP40 GRIT MERIT TR

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN94564
  • Mfr. Model # 94564
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 586
  • Shipping Weight 1.0 lbs

Product Details

Merit mini flap disc. TR attachment. 3 in., 40 grit.

Technical Specs

  • Grit 40
  • Item Flap Disc
  • Grade Coarse
  • Max. RPM 30,000
  • Series Merit Mini
  • Disc Dia. 3"
  • Disc Type Type 27
  • Mounting Size QC TR
  • Backing Weight Y
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated
  • Backing Material Fiberglass
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List