Skip Content
Discontinued with Replacement
DISC 3IN CLICK ON GRIT 100 CS/50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC 3IN CLICK ON GRIT 100 CS/50

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM61061
  • Mfr. Model # M61061
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs
Suggested Replacement Product
DISC TY I SNAP-ON 3IN A/O 100G

Price: NA

Technical Specs

  • Colour Brown
  • Item Locking Sanding Disc
  • Max. RPM 20000
  • Series Good
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list